Static Cling Parking Permit Black 3in x 3in Circle Serialized 351-400, 50PK

  • Mfr # 253745SCL1KDi0351

  • Zoro # G211983953


product price:  $127.99
/pk 50, $2.56/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Clear Vinyl
Features
Static Cling
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253745SCL1KDi0351
Zoro #
G211983953
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Depth
6 Mil
Thickness
6 Mil

Details

Item
Parking Permit
Color
Black
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Legend
PARKING PERMIT
Shape
Circle
Serial Numbers
351-400

Description

Static Cling Parking Permit Black 3.00in x 3.00in Circle Serialized 351-400

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.