
Static Cling Parking Permit Dark Red 3in x 3in Square 1 Blank No Pad, 50PK
Mfr # 253745SCL1RdSq0000
Zoro # G411984149
product price:Â $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
Clear Vinyl
Length
3 in
Features
Static Cling
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253745SCL1RdSq0000
Zoro #
G411984149
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
6 Mil
Thickness
6 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Clear Vinyl
Features
Static Cling
Finish
Clear
Legend
PARKING PERMIT
Serial Numbers
Blank
Shape
Square
Description
Static Cling Parking Permit Dark Red 3.00in x 3.00in Square 1 Blank # Pad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.