
Vinyl Permanent Parking Permit Black 2in x 2in Circle 1 Blank No Pad, 50PK
Mfr # 253757PvWh1KDi0000
Zoro # G611983522
product price:Â $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
White Vinyl
Width
2 in
Length
2 in
Features
Permanent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
253757PvWh1KDi0000
Zoro #
G611983522
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Thickness
4 Mil
Depth
4 Mil
Details
Item
Parking Permit
Color
Black
Material
White Vinyl
Features
Permanent
Serial Numbers
Blank
Shape
Circle
Legend
PARKING PERMIT
Description
Vinyl Permanent Parking Permit Black 2.00in x 2.00in Circle 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.