Shop LUTCO
See all product information
Create Account
Conveyor bearing, PR
- Mfr # 44FAX40
- Zoro # G323356126
product price:Â
$
23.65
/pr
Key Features
Flange Outside Dia.
1 3/8 in
Bore Dia.
5/8 in
Bearing Material
Carbon Steel
For Pipe Size (Schedule)
1-7/8 in (16 Gauge)
Bearing Load Rating
419 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44FAX40
- Zoro #
- G323356126
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor bearing
- Bearing Material
- Carbon Steel
- Bearing Load Rating
- 419 lb
- Bearing OD
- 1.49 in
Dimensions
- Flange Outside Dia.
- 1 3/8 in
- Bore Dia.
- 5/8 in
- For Pipe Size (Schedule)
- 1-7/8 in (16 Gauge)
- Overall Width
- 1 in
- For Axle Size
- 5/8 in
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 5/8 in, For Axle Shape Round, For Pipe Size (Schedule) 1-7/8 in (16 Gauge), 1.49 in Bearing OD, 1 3/8 in Flange Outside Dia., 1 in Overall Width, 419 lb Bearing Load Rating, 5/8 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.