Shop LUTRON
See all product information
Create Account
15A Satin Colors Duplex Receptacle, Radiant White
- Mfr # SCR-15-RW
- Zoro # G323397037
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Standards
UL, CSA, NOM
NEMA Receptacle Configuration
5-15R
Number of Wires
3
Voltage Rating
125 VAC 60 Hertz
Grounding
Isolated Grounding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR-15-RW
- Zoro #
- G323397037
- UPC #
- 78427681000
- Country of Origin
- China
Details
- Standards
- UL, CSA, NOM
- NEMA Receptacle Configuration
- 5-15R
- Number of Wires
- 3
- Voltage Rating
- 125 VAC 60 Hertz
- Grounding
- Isolated Grounding
- Housing Color
- Satin Architectural White
- Current Rating
- 15 A
- Number of Poles
- 2
- Receptacle Type
- Duplex, Designer
Description
125 VAC 60 Hz, 15 A, Satin Architectural White, 2-Pole, 3-Wire, Back Wiring, Isolated Grounding, NEMA 5-15R, Duplex, Designer, Receptacle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.