Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White
Mfr # CW-1-WH
Zoro # G3735678
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Number of Gangs
1
Material
Plastic
Size
4.69"H x 2.94"W
Finish
Gloss
Weather Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-1-WH
Zoro #
G3735678
UPC #
027557692052
Country of Origin
United States
Dimensions
Size
4.69"H x 2.94"W
Details
Item
Designer Wall Plates
Number of Gangs
1
Color
White
Material
Plastic
Finish
Gloss
Weather Resistant
No
Tamper Resistant
No
Wallplate Openings
1
Description
Wallplate,1-Gang,Decora,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.