Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Almond

  • Mfr # CW-2-AL

  • Zoro # G3735711


product price: $10.19
/ea

Key Features

Finish
Gloss
Size
4.69"H x 4.47"W
Width
4.8"
Height
4.7"
Wallplate Openings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-2-AL
Zoro #
G3735711
UPC #
027557692120
Country of Origin
United States

Dimensions

Size
4.69"H x 4.47"W
Width
4.8"
Height
4.7"

Details

Item
Designer Wall Plates
Number of Gangs
2
Color
Almond
Finish
Gloss
Wallplate Openings
2

Description

Wallplate,2-Gang,Decora,Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.