Zoro Homepage

Designer Wall Plates, Number of Gangs: 5 Satin Finish, Midnight

  • Mfr # SC-5-MN

  • Zoro # G3736673


product price: $46.49
/ea

Key Features

Finish
Satin
Wallplate Openings
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5-MN
Zoro #
G3736673
UPC #
00027557475846
Country of Origin
United States

Dimensions

Size
4.69"H x 10.18"W

Details

Item
Designer Wall Plates
Number of Gangs
5
Color
Midnight
Finish
Satin
Wallplate Openings
5

Description

Wallplate,5-Gang,Decora,Midnight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.