Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Almond

  • Mfr # CW-6-AL

  • Zoro # G3736737


product price: $53.99
/ea

Key Features

Material
Thermoset
Finish
Gloss
Size
4.69"H x 12.00"W
Height
4.7"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-6-AL
Zoro #
G3736737
UPC #
027557516297
Country of Origin
United States

Dimensions

Size
4.69"H x 12.00"W
Height
4.7"
Width
12"

Details

Item
Designer Wall Plates
Number of Gangs
6
Color
Almond
Material
Thermoset
Finish
Gloss
Wallplate Openings
6

Description

Wallplate,6-Gang,Decora,Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.