Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmer, Maestro, CFL/LED, Brown

  • Mfr # MACL-153M-BR

  • Zoro # G3735020


product price: $32.39
/ea

Key Features

Includes
Wire Nuts
Number of Gangs
1
Switch Type
1-Pole, 3-Way, Multilocation
Color
Brown
Standards
NOM, UL 1472/CSA C22.2 184.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACL-153M-BR
Zoro #
G3735020
UPC #
784276010719
Country of Origin
Mexico

Dimensions

Overall Depth
1.46 in
Overall Width
2.94 in
Overall Height
4.69 in

Details

Includes
Wire Nuts
Number of Gangs
1
Item
Lighting Dimmer
Switch Type
1-Pole, 3-Way, Multilocation
Color
Brown
Standards
NOM, UL 1472/CSA C22.2 184.2
Voltage
120V AC
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Number of Buttons
3
Switch Style
Push Button On/Off, Rocker Dimming
Load Rating @ 120V AC
150W (LED), 600W (Halogen, Incandescent)
Rated Frequency
60 Hz
Dimming Method
Line Voltage
Compatible with Series
Claro
Minimum Operating Temperature
32 Degrees F
Series
Maestro CL
Includes Wall Plate
Wall Plate Not Included
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Nightlight
Yes
Maximum Operating Temperature
104 Degrees F
Neutral Required
No
Dimming Type
Full Continuous Dimming
Application Type
Single-Pole, 3-Way, or Multi-Location
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Illuminated
Yes
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color Brown, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro CL, Illuminated Yes, Nightlight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.