Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmers, Ariadni, CFL/LED, Brown

  • Mfr # AYCL-153P-BR

  • Zoro # G3735580


product price: $24.79
/ea

Key Features

Color
Brown
Standards
UL 1472/CSA C22.2 184.1, UL Listed
Voltage
120V AC
Switch Type
1-Pole, 3-Way
Lighting Technology
Halogen, Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AYCL-153P-BR
Zoro #
G3735580
UPC #
027557825993
Country of Origin
Mexico

Dimensions

Overall Width
2.86 in
Overall Depth
1.41 in
Overall Height
4.6 in

Details

Item
Lighting Dimmer
Color
Brown
Standards
UL 1472/CSA C22.2 184.1, UL Listed
Voltage
120V AC
Switch Type
1-Pole, 3-Way
Lighting Technology
Halogen, Incandescent
Wiring Method
Side
Switch Style
Toggle On/Off, Mini-Slide Dimming
Includes Wall Plate
Wall Plate Not Included
Maximum Operating Temperature
104 Degrees F
Wiring Connection Type
Screw Terminals
Rated Frequency
60 Hz
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Dimming Method
Line Voltage
Dimming Type
Full Continuous Dimming
Neutral Required
No
Series
Ariadni
Minimum Operating Temperature
32 Degrees F
Coordinating Wallplates
Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
Application Type
Single-Pole or 3-Way
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Brown, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Wiring Connection Type Screw Terminals, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.