Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lutron Dimming Ballast, 120-277 V, 24 In Lamp H3DT817GU110

Dimming Ballast, 120-277 V, 24 In Lamp (Discontinued)

  • Mfr # H3DT817GU110
  • Zoro # G4472781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3DT817GU110
Zoro #
G4472781
UPC #
027557774710
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Height
1 in
Width
2 5/16 in

Details

Total Harmonic Distortion
Less Than 10%
Input Watts
22/22/22 W
Ballast Item
Electronic Ballast
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA C22.2 No.74, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935
Sound Rating
Class A
Ballast Lamp Watts
17
Thermal Protection
Class P
Item
Fluorescent Ballast
Ballast Dimming Type
Full Range Continuous Dimming
Dimming Range
100% to 0.7%
Amps AC
0.19/0.09/0.08 A
Power Factor
Greater than 0.95
Min. Starting Temp.
50 Degrees F
Ballast Lamp Type
T8
Number of F17T8 Lamps
1
Ballast Type
Electronic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Family
Hi Lume(R) 3D
Ballast Max. Lamp Watts
17
Ballast Max. Number of Lamps
1
Ballast Start Type
Programmed/Rapid
Ballast Dimming
Yes
Ballast Voltage
120-277
Ballast Factor
1
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
CA Title 20 Compliant
No
Frequency
Greater Than 42kHz
Input Voltage
120 to 277V AC
Operating Amps @ 120V
0.19 A
Dimming Method
Proprietary
Max. Bulb Watts
17 W
Brand and Series
Hi Lume(R) 3D
Sockets Included
No
Starter Required
No
Dimming Type
Full Continuous Dimming
Number of Bulbs Supported
1
Dimming
Yes

Description

Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 17 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 0.7 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.