Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lutron Dimming Ballast, 120-277 V, 33-3/8 In Lamp H3DT539CU110

Dimming Ballast, 120-277 V, 33-3/8 In Lamp (Discontinued)

  • Mfr # H3DT539CU110
  • Zoro # G3689375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3DT539CU110
Zoro #
G3689375
UPC #
027557977197
Country of Origin
Mexico

Dimensions

Width
1 3/16 in
Height
1 in
Length
18 in

Details

Ballast Max. Number of Lamps
1
Input Watts
44/44/46 W
Power Factor
Greater than 0.95
Ballast Item
Electronic Ballast
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Fluorescent Ballast
Ballast Lamp Type
T5HO
Standards
ANSI C82.11, ANSI C62.41, ANSI/ESD S20.20, CSA C22.2 No.74, Class P Thermally Protected, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935
Ballast Max. Lamp Watts
39
Ballast Factor
1
Ballast Dimming Type
Full Range Continuous Dimming
Ballast Type
Electronic
Min. Starting Temp.
50 Degrees F
Dimming Range
100% to 1%
Total Harmonic Distortion
Less Than 10%
Ballast Family
Hi Lume(R) 3D
Thermal Protection
Class P
Sound Rating
Inaudible in 27dBa Ambient Environment
Ballast Lamp Watts
39
Ballast Dimming
Yes
Ballast Voltage
120-277
Amps AC
0.37/0.17 A
Ballast Start Type
Programmed/Rapid
Number of F39T5 Lamps
1
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5HO
Input Voltage
120 to 277V AC
Number of Bulbs Supported
1
Operating Amps @ 120V
0.37 A
Dimming Method
Proprietary
Brand and Series
Hi Lume(R) 3D
Max. Bulb Watts
39 W
Dimming Type
Full Continuous Dimming
Sockets Included
No
Frequency
Greater Than 42kHz
CA Title 20 Compliant
No
Starter Required
No
Dimming
Yes

Description

Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 39 W, Ballast Bulb Type T5HO, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.