Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lutron Dimming Ballast, 120-277 V, 45-3/16In Lamp EHDT528MU110

Dimming Ballast, 120-277 V, 45-3/16In Lamp (Discontinued)

  • Mfr # EHDT528MU110
  • Zoro # G4472937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHDT528MU110
Zoro #
G4472937
UPC #
027557963978
Country of Origin
Mexico

Dimensions

Width
1 3/16 in
Height
1 in
Length
14 1/8 in

Details

Ballast Type
Electronic
Ballast Lamp Watts
28
Ballast Dimming Type
Full Range Continuous Dimming
Ballast Start Type
Programmed/Rapid
Ballast Max. Lamp Watts
28
Item
Fluorescent Ballast
Total Harmonic Distortion
Less Than 10%
Ballast Lamp Type
T5
Ballast Item
Electronic Ballast
Amps AC
0.12/0.13/0.28 A
Ballast Dimming
Yes
Power Factor
Greater than 0.95
Ballast Factor
1
Thermal Protection
Class P
Number of F28T5 Lamps
1
Input Watts
33/33 W
Ballast Family
EcoSystem(R) H-Series
Dimming Range
100% to 1%
Sound Rating
Class A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA, ICES-005, UL
Min. Starting Temp.
50 Degrees F
Ballast Max. Number of Lamps
1
Ballast Voltage
120-277
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5
Number of Bulbs Supported
1
Input Voltage
120/277V AC
Operating Amps @ 120V
0.28 A
Sockets Included
No
Brand and Series
EcoSystem(R) H-Series
Dimming Type
Full Continuous Dimming
Dimming Method
Proprietary
CA Title 20 Compliant
Yes
Starter Required
No
Frequency
Greater Than 42kHz
Max. Bulb Watts
28 W
Dimming
Yes

Description

EcoSystem(R) H-Series, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 28 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.