This item is Discontinued.

Lutron Dimming Ballast, 120-277 V, 45-3/16In Lmp EHDT554MU210

Dimming Ballast, 120-277 V, 45-3/16In Lmp (Discontinued)

  • Mfr # EHDT554MU210
  • Zoro # G4472885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHDT554MU210
Zoro #
G4472885
UPC #
027557964029
Country of Origin
Mexico

Dimensions

Length
14 1/8 in
Height
1 in
Width
1 3/16 in

Details

Ballast Factor
1
Item
Fluorescent Ballast
Ballast Dimming
Yes
Dimming Range
100% to 1%
Sound Rating
Class A
Min. Starting Temp.
50 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Lamp Type
T5HO
Ballast Max. Number of Lamps
2
Ballast Lamp Watts
54
Ballast Family
EcoSystem(R) H-Series
Ballast Type
Electronic
Ballast Dimming Type
Full Range Continuous Dimming
Input Watts
119/120/122 W
Thermal Protection
Class P
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA, ICES-005, UL
Amps AC
0.42/0.48/0.95 A
Power Factor
Greater than 0.95
Ballast Voltage
120-277
Ballast Start Type
Programmed/Rapid
Ballast Max. Lamp Watts
54
Total Harmonic Distortion
Less Than 10%
Ballast Item
Electronic Ballast
Number of F54T5 Lamps
2
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5HO
Number of Bulbs Supported
2
Input Voltage
120 to 277V AC
CA Title 20 Compliant
Yes
Brand and Series
EcoSystem(R) H-Series
Max. Bulb Watts
54 W
Dimming Type
Full Continuous Dimming
Dimming Method
Proprietary
Operating Amps @ 120V
1.02 A
Starter Required
No
Sockets Included
No
Frequency
Greater Than 42kHz
Dimming
Yes

Description

EcoSystem(R) H-Series, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 54 W, Ballast Bulb Type T5HO, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.