Zoro Homepage
This item is Discontinued.
Lutron Dimming Ballast, 120-277 V, 60 In Lamp H3DT840CU110

Dimming Ballast, 120-277 V, 60 In Lamp (Discontinued)

  • Mfr # H3DT840CU110
  • Zoro # G3715905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3DT840CU110
Zoro #
G3715905
UPC #
027557775212
Country of Origin
Mexico

Dimensions

Width
1 3/16 in
Height
1 in
Length
18 in

Details

Ballast Family
Hi Lume(R) 3D
Ballast Dimming
Yes
Ballast Factor
1
Ballast Lamp Watts
40
Thermal Protection
Class P
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA C22.2 No.74, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935
Power Factor
Greater than 0.95
Ballast Max. Number of Lamps
1
Dimming Range
100% to 0.7%
Min. Starting Temp.
50 Degrees F
Amps AC
0.38/0.18/0.16 A
Ballast Item
Electronic Ballast
Ballast Lamp Type
T8
Ballast Voltage
120-277
Input Watts
43/43/42 W
Item
Fluorescent Ballast
Ballast Dimming Type
Full Range Continuous Dimming
Ballast Type
Electronic
Ballast Start Type
Programmed/Rapid
Ballast Max. Lamp Watts
40
Total Harmonic Distortion
Less Than 10%
Sound Rating
Inaudible in 27dBa Ambient Environment
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of F40T8 Lamps
1
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Brand and Series
Hi Lume(R) 3D
Dimming Type
Full Continuous Dimming
CA Title 20 Compliant
No
Dimming Method
Proprietary
Max. Bulb Watts
40 W
Sockets Included
No
Starter Required
No
Operating Amps @ 120V
0.38 A
Number of Bulbs Supported
1
Frequency
Greater Than 42kHz
Input Voltage
120 to 277V AC
Dimming
Yes

Description

Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 40 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 0.7 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.