Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lutron Dimming Ballast, 120V, 45-9/32 In Lamp ECO-T554-120-2

Dimming Ballast, 120V, 45-9/32 In Lamp (Discontinued)

  • Mfr # ECO-T554-120-2
  • Zoro # G2433821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECO-T554-120-2
Zoro #
G2433821
UPC #
-
Country of Origin
United States

Dimensions

Height
1"
Width
1-5/32"
Length
18"

Details

Total Harmonic Distortion
Less Than 20%
Input Watts
54
Dimming Range
100% to 10% RLO
Power Factor
Greater than 0.95
Standards
UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9000.2000
Amps AC
1.1
Item
Dimming Ballast
Min. Starting Temp.
50 Degrees F
Sound Rating
Inaudible In 27dBa Ambient Environment
Ballast Factor
1
Ballast Family
ECO-10(R) 10%
Thermal Protection
Class P

Description

Dimming Ballast, Ballast Family ECO-10(R) 10 Percent, Min. Starting Temp. 50 Degrees F, Amps AC 1.1, Input Watts 54, Dimming Range 100 Percent to 10 Percent RLO, Standards UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9000.2000, Ballast Factor 1, Power Factor Greater Than 0.95, Total Harmonic Distortion Less Than 20 Percent, Length 18 In., Width 1-5/32 In., Height 1 In., Thermal Protection Class P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.