Zoro Homepage
This item is Discontinued.
Lutron Dimming Ballast, Elctrnc, 120-277 V Lamp H3DT817CU210

Dimming Ballast, Elctrnc, 120-277 V Lamp (Discontinued)

  • Mfr # H3DT817CU210
  • Zoro # G1820962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3DT817CU210
Zoro #
G1820962
UPC #
027557775298
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1 3/16 in
Length
18 in

Description

Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 17 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 0.7 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.