Shop LUTRON
See all product information
Create Account
Diva 0-10V Dimmer for LED/Fluorescent, Almond
- Mfr # DVTV-AL
- Zoro # G323397495
product price:Â
$
29.79
/ea
Key Features
Voltage
24V DC
Standards
UL (Canada and US), UL 244A
Wall Plate
1-Gang Claro (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVTV-AL
- Zoro #
- G323397495
- UPC #
- 2755766347
- Country of Origin
- Mexico
Details
- Voltage
- 24V DC
- Standards
- UL (Canada and US), UL 244A
- Wall Plate
- 1-Gang Claro (Not Included)
Description
24 VDC, 0 to 10 V 30 mA Sink Fluorescent/LED Driver, Gloss Almond, Large Paddle Switch with Captive Linear Slide, 1-Pole/3-Way, Wall Box Control, Dimmer Switch without Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.