Shop LUTRON
See all product information
Create Account
Skylark 600W Single-Pole Incandescent/Halogen Dimmer, White
- Mfr # CT-600P-WH
- Zoro # G023397214
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Standards
UL (Canada and US), UL 1472, CSA C22.2
Wall Plate
1-Gang Stainless Steel Claro (Not Included)
Voltage
120 VAC at 60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT-600P-WH
- Zoro #
- G023397214
- UPC #
- 2755700276
- Country of Origin
- China
- Standards
- UL (Canada and US), UL 1472, CSA C22.2
- Wall Plate
- 1-Gang Stainless Steel Claro (Not Included)
- Voltage
- 120 VAC at 60 Hz
Description
120 VAC 60 Hz, 600 W Incandescent/Halogen, Gloss White, On/Off Rocker Switch with Linear Slide, 1-Pole, Wall Box Control, Dimmer Switch without Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.