Zoro Homepage

Diva Black 150 W Rocker Dimmer Switch

  • Mfr # DVWCL-153PH-BL

  • Zoro # G715500014


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVWCL-153PH-BL
Zoro #
G715500014
UPC #
784276311564
Country of Origin
Mexico

Description

Material: Plastic *Number in Package: 1 *Packaging Type: Carded *Poles: 3-Way *Product Type: Dimmer Switch *Sub Brand: Diva *Switch Type: Rocker *UL Listed: *Volts: *Watts: 150 *Brand Name: Lutron *CSA Listed: *Color: Black *Amps: *Depth: *Height: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.