Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3T832GU317
Zoro #
G701779912
UPC #
784276217859
Country of Origin
Mexico
Dimensions
Height
1 in
Length
9 1/4 in
Width
1 3/16 in
Details
Ballast Factor
1.17
Standards
CEC Title 20 Regulation
CA Title 20 Compliant
Yes
Input Voltage
120 to 277VAC
Number of Bulbs Supported
3
Item
Electronic Dimming Ballast
Ballast Bulb Type
T8
Max. Bulb Watts
32 W
Brand and Series
Hi Lume(R) H-Series
Dimming
Yes
Accessory Type
Electronic Dimming Ballast
Description
Hi Lume(R) H-Series, Electronic Dimming Ballast, Input Voltage 120 to 277VAC, Number of Bulbs Supported 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, CA Title 20 Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.