Shop LUTRON
Create Account
Electronics TGCL-153PH-IV Toggler Cfl-Led Dimmer Sp And 3W Ivory
- Mfr # 2114015
- Zoro # G503777970
product price:Â
$
51.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2114015
- Zoro #
- G503777970
- UPC #
- -
- Country of Origin
- China
Description
Solves common issues when controlling dimmable cfls and LEDs with a standard dimmer, - Drop-out - Lamps turning off before the slider on the dimmer reaches the lowest setting, pop-on - Lamps not turning on after being dimmed to the lowest setting and - Lamps turning off when dimmed to low levels caused by voltage fluctuations.
Features- Compatible with most dimmable cfl/led, incandescent and halogen bu lbs.
- Hed technology designed for compatibility with most high efficiency light bu lbs.
- Slide control adjusts light brightness to suit your desired level.
- Toggle switch turns light on and off and returns light to preset level.
- Preset dimming.
- Single pole - 3 way.
- Color - Ivory.
- Dimension - 2.4 x 4 x 5.8 in.
- Item weight - 1.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.