FluorDimBallast, Rapid, EcoSystem(R), 1PK

  • Mfr # EC5T528JUNV2

  • Zoro # G3167668


product price:  $313.19
/ea
Free Shipping & Returns

Key Features

Dimming Range
100% to 10%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
64/65/65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC5T528JUNV2
Zoro #
G3167668
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 1/4 in
Height
1 in
Length
18 in

Details

Item
Fluorescent Dimming Ballast
Dimming Range
100% to 10%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
64/65/65 W
Total Harmonic Distortion
10 %
Dimming Method
Proprietary
Ballast Bulb Type
T5
Dimming Type
Full Continuous Dimming
CA Title 20 Compliant
No
Starter Required
No
Power Factor
Greater Than 0.95
Thermal Protection
Class P
Max. Bulb Watts
28 W
Sockets Included
No
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA Certified, ISO 9001:2008, S Mark Certified, UL Listed
Number of F28T5 Lamps
2
Frequency
50/60 Hz
Operating Amps @ 120V
0.54 A
Ballast Dimming
Yes
Amps AC
0.54/0.27/0.23 A
Min. Starting Temp.
50 Degrees F
Number of Bulbs Supported
2
Ballast Factor
1
Wiring Type
Parallel
Brand and Series
EcoSystem(R)
Dimming
Yes
Lamp Types Supported
(2) F28T5

Description

EcoSystem(R), Electronic, Fluorescent Dimming Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 28 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.