Zoro Homepage

Lamp Dimmer and Remote Kit, White

  • Mfr # P-PKG1P-WH

  • Zoro # G803528661


product price: $63.49
/ea

Key Features

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Lamp Dimmer, Pico Original Remote
Communication Method - Motion Sensing and Dimming
Wireless RF
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
100 W (CFL, LED), 300 W (Halogen, Incandescent)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PKG1P-WH
Zoro #
G803528661
UPC #
-
Country of Origin
China

Details

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Lamp Dimmer, Pico Original Remote
Communication Method - Motion Sensing and Dimming
Wireless RF
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
100 W (CFL, LED), 300 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Item
Lamp Dimming Smart Plug Kit
Description/Special Features
Add A Point of Control in 15 min
Color
White
Communication Method
Wireless
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Compatible with Manufacturer Model Number
PD-3PCL-WH, PJ2-3BRL-WH-L01R
Includes Wall Plate
Wall Plate Included
Compatible with Brand
Lutron
Product Type
Lamp Dimmer and Remote Kit
For Use With Mfr. Model Number
PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Manufacturer Part Number
PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Manufacturer Model Number
PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible with Manufacturer Model No.
PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible with Mfr. Model No.
PD-3PCL-WH, PJ2-3BRL-WH-L01R
For Use with Mfr Model Number
PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Pump Manufacturer Part Number
PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Mfr. Model Number
PD-3PCL-WH, PJ2-3BRL-WH-L01R

Description

Lamp Dimming Smart Plug Kit, Product Type Lamp Dimmer and Remote Kit, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Color White, Includes Lamp Dimmer, Pico Original Remote, Includes Wall Plate Wall Plate Included, Compatible with Brand Lutron, Compatible Grainger Part Number 32JA46, Compatible Manufacturer Part Number PD-3PCL-WH, PJ2-3BRL-WH-L01R, Communication Method Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.