LED+ Dimmer with Night Mode
- Mfr # DVCLN-153P-WH
- Zoro # G123785645
product price:Â
$
38.55
/ea
Key Features
Series
Diva
Load Rating @ 120V AC
600W (Halogen, Incandescent)
Maximum Operating Temperature
104 Degrees F
Switch Type
1-Pole, 3-Way, Multilocation
Rated Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVCLN-153P-WH
- Zoro #
- G123785645
- UPC #
- 784276826273
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.1 in
- Overall Depth
- 2.1 in
- Overall Width
- 2.1 in
Details
- Item
- Lighting Dimmer Switch
- Series
- Diva
- Load Rating @ 120V AC
- 600W (Halogen, Incandescent)
- Maximum Operating Temperature
- 104 Degrees F
- Switch Type
- 1-Pole, 3-Way, Multilocation
- Rated Frequency
- 50/60 Hz
- Switch Style
- Slide On/Off, Slide Dimming
- Minimum Operating Temperature
- 32 Degrees F
- Nightlight
- Yes
- Includes Wall Plate
- Wall Plate Not Included
- Standards
- cULus Listed, NOM, UL Listed
- Neutral Required
- No
- Color
- White
- Illuminated
- Yes
- Number of Gangs
- 1
- Wiring Method
- Back
- Wiring Connection Type
- Wire Leads
- Wire Color
- White
Description
Lighting Dimmer Switch, Lighting Technology LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 600W (Halogen, Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating Not Applicable, Illuminated Yes, Nightlight Yes, Number of Gangs 1, Wiring Connection Type Wire Leads, Wiring Method Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.