Zoro Homepage

LED Kit, Round CFL, 1L, 3500K, PK24

  • Mfr # 3LDRCF-1K35-24

  • Zoro # G415554973


product price: $5,337.99
/pk 24, $222.42/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K
Light Technology
LED
Standards
UL-Listed
Color Rendering Index
80+
Bulb Designation
Round compact fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LDRCF-1K35-24
Zoro #
G415554973
UPC #
784276319126
Country of Origin
Multiple

Details

Color Temperature
3500K
Light Technology
LED
Standards
UL-Listed
Color Rendering Index
80+
Bulb Designation
Round compact fluorescent

Description

LED Kit,Round CFL,1L,3500K,Package Quantity24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.