Zoro Homepage

LEDDriver, Hi-lumeEcoSystem, 1PK

  • Mfr # L3DA4U1UMN-FA070

  • Zoro # G3313207


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Power Output
15 to 40W
Environmental Rating
Damp Location
Length
14 1/4 in
Width
1 1/8 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3DA4U1UMN-FA070
Zoro #
G3313207
UPC #
-
Country of Origin
Mexico

Dimensions

Length
14 1/4 in
Width
1 1/8 in
Height
1 in

Details

Item
LED Driver
Power Output
15 to 40W
Environmental Rating
Damp Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Ballast Dimming
Yes
Dimming Type
Full Continuous Dimming
Output Voltage
30 to 54V DC
Standards
ANSI C62.41 Category A, ANSI/ESD S20.20, CAN ICES-005(A), FCC Part 15 Class A, ISO 9001.2008, UL 8750 Recognized
Ouput Constant
Constant Current
Brand and Series
Hi-lume EcoSystem
Dimming Method
Proprietary
Output Current
0.70 A
Input Power
44.5 W
Total Harmonic Distortion
20 %
Intended LED Usage
Fixture Array
Max. Case Temp.
194 Degrees F
Output Technology
Fixed
Dimming Range
100% to 1%
Driver Class
Class 2
Driver Mounting Location
Within Fixture
Ambient Temp. Range
32 Degrees to 149 Degrees F
Case Form Factor
Long
Ballast Dimming Type
Full Range Continuous Dimming
Profile
Standard Profile
Input Current
700mA
Power Factor
Greater Than 0.9
Dimming
Yes
Number of Fixtures
1
Max. Ambient Temp.
149 Degrees F
Input Current - Maximum
700 mA
Power Factor - Minimum
0.9
Min. Ambient Temp.
32 Degrees F
Power Output - Minimum
15 W
Power Output - Maximum
40 W

Description

Hi-lume EcoSystem, LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 30 to 54V DC Output Voltage, 700mA Input Current, 0.70 A Output Current, 44.5 W Input Power, 15 to 40W Power Output, 14 1/4 in Length, 1 1/8 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.