Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, 1-Pole, 120V, White

  • Mfr # PD-6WCL-WH

  • Zoro # G7569931


product price: $68.39
/ea

Key Features

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Wireless RF, 434.0 MHz
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-6WCL-WH
Zoro #
G7569931
UPC #
784276071987
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Height
4.69 in
Overall Width
2.94 in
Overall Depth
0.31 in

Details

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Wireless RF, 434.0 MHz
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Color
White
Style
In-Wall
Lighting Technology
Halogen, Incandescent, LED
Voltage
120V AC
Installation Location - Motion Sensor
Wall Switch Box
Standards
Complies with the limits for a Class B Digital Device, Pursuant to Part 15 of the FCC Rules Industry Canada Certified, cULus Listed, FCC Approved, IFTEL Certified, NEMA 410, NOM
Description/Special Features
Battery Operated, Easy to Install, Wireless Light Dimmer with Patented Clear Connect, Wireless Technology That Works Around Corners and Through Walls
Switch Type
1-Pole
Lamp Type
CFL, LED, Halogen, Incandescent
Item
Wireless Lighting Dimmer
Wall Plate
Not included
Max. Capacity
150W for CFLs and LEDs
Number of Buttons
3
Communication Method
Wireless
Sensing Technology
Switch Only
Rated Frequency
50/60 Hz
Minimum Operating Temperature
32 Degrees F
Dimming Type
Full Continuous Dimming
Compatible with Brand
Lutron
Dimming Method
Line Voltage
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Series
Caseta
Compatible with Series
Caseta
Includes Motion Sensor
No
Neutral Required
No
Illuminated
Yes
Includes Dimming Switch
Dimming Switch Included
Includes Wall Plate
Wall Plate Not Included
Nightlight
No
Installation Location
Wall
Maximum Operating Temperature
104 Degrees F
Fan Rated
No
Operating Voltage
120V AC

Description

Wireless Lighting Dimmer, Number of Buttons 3, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required No, Color White, Nightlight No, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.