Zoro Homepage

Lght Dmr, Switch Only, 120V AC, Wht

  • Mfr # PD-10NXD-WH

  • Zoro # G503076134


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Front Accessible Service Switch (FASS)
Includes
Front Accessible Service Switch
Communication Method - Motion Sensing and Dimming
Wireless RF
Switch Type - Motion Sensing and Dimming
3-Way, Multilocation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-10NXD-WH
Zoro #
G503076134
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.69 in
Overall Width
2.94 in
Overall Depth
0.31 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Front Accessible Service Switch (FASS)
Includes
Front Accessible Service Switch
Communication Method - Motion Sensing and Dimming
Wireless RF
Switch Type - Motion Sensing and Dimming
3-Way, Multilocation
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
1,000 VA (MLV), 1,000 W (Halogen, Incandescent), 250 W (LED)
Color - Motion Sensing and Dimming
White
Installation Location - Motion Sensor
Wall
Sensing Technology
Switch Only
Number of Buttons
3
Lighting Technology
Halogen, Incandescent, LED
Description/Special Features
Lutron Claro Seamless Wall Plates Snap on with No Visible Means of Attachment
Color
White
Wall Plate
Not Included
Voltage
120V AC
Communication Method
Wireless
Use With - Motion Sensing and Dimming
GRX-TVI Interfaces, Lutron Hi-Lume A-Series LTE 2-Wire LED Driver, PHPM Interfaces
Standards
Complies with the limits for a Class B Digital Device, Pursuant to Part 15 of the FCC Rules Industry Canada Certified, cULus Listed, FCC Approved, IFTEL Certified, NEMA 410, NOM
Item
Lighting Dimmer
Rated Frequency
50/60 Hz
Installation Location
Wall
Load Rating @ 120V AC
1,000VA (MLV); 1,000W (Halogen, Incandescent); 250W (LED)
Neutral Required
Yes
Includes Wall Plate
Wall Plate Not Included
Compatible with Series
Caseta
Maximum Operating Temperature
104 Degrees F
Series
Caseta
Minimum Operating Temperature
32 Degrees F
Nightlight
Yes
Includes Dimming Switch
Dimming Switch Included
Illuminated
Yes
Dimming Type
Full Continuous Dimming
Application Type
Single-Pole, 3-way, or Multi-Location w/Pico(s)
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Maximum Wattage
250W for Dimmable CFL/LED bulbs; 1000W for Incandescents/Halogens
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
Operating Voltage
120V AC

Description

Lighting Dimmer, Number of Buttons 3, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 1,000VA (MLV); 1,000W (Halogen, Incandescent); 250W (LED), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color White, Nightlight Yes, Dimming Type Full Continuous Dimming, Includes Dimming Switch Dimming Switch Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.