Zoro Homepage

Lighting Dimmer, 3-Way, Toggle, 120V

  • Mfr # AY-103PH-IV

  • Zoro # G1835452


product price: $60.89
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AY-103PH-IV
Zoro #
G1835452
UPC #
027557690065
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Width
2.86 in
Overall Depth
0.23 in
Overall Height
4.6 in

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Number of Gangs 1, Compatible with Series Fassada, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.