Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer Control, 120 to 277V, Blk

  • Mfr # DVSTV-BL

  • Zoro # G9753703


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVSTV-BL
Zoro #
G9753703
UPC #
784276099578
Country of Origin
Mexico

Dimensions

Wall Box Size
Single Gang
Overall Width
2.94 in
Overall Height
4.69 in
Overall Depth
0.3 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Max. Capacity @ 120VAC
8 A (Fluorescent Ballast, LED)
Max. Capacity @ 277VAC
8 A (Fluorescent, LED)
Color - Motion Sensing and Dimming
Black
Installation Location - Motion Sensor
Wall Switch Box
Switch Type
1-Pole, 3-Way
Lighting Technology
Fluorescent, LED
Control Method
8A Switching w/ 0-10V control
Wall Plate
Not included
Style
Paddle
Description/Special Features
Paddle On/Off and Mini Slider to Dim or Brighten
Color
Black
Max. Capacity
8A Load Switching or 50mA 0-10V Sink Limited
Standards
CSA Certified, UL Listed
Item
Lighting Dimmer
Lamp Type
Electronic Ballasts, LED Drivers
Ballast Type - Light Dimming
0 to 10V Dimming LED Driver, 0 to10V Dimming Fluorescent Ballast
Voltage
120 to 277V AC
Number of Buttons
1
Switch Style
Rocker On/Off, Mini-Slide Dimming
Series
Diva
Current Rating
8 A
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Dimming Method
0-10V
Includes Wall Plate
Wall Plate Not Included
Dimming Type
Full Continuous Dimming
Maximum Operating Temperature
104 Degrees F
Ballast Type
0 to 10V Dimming Fluorescent Ballast, 0 to 10V Dimming LED Driver
Rated Frequency
50/60 Hz
Load Rating @ 277V AC
8A (Fluorescent Ballast, LED)
Load Rating @ 120V AC
8.0A (Fluorescent Ballast, LED)
Compatible with Series
Claro
Neutral Required
No
Nightlight
No
Operating Voltage
120 to 277V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120 to 277V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast, LED), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Black, Load Rating @ 277V AC 8A (Fluorescent Ballast, LED), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating 8 A, Nightlight No, Number of Gangs 1, Number of Buttons 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.