Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer Control, 120 to 277V, Brw

  • Mfr # DVSTV-BR

  • Zoro # G9753694


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVSTV-BR
Zoro #
G9753694
UPC #
784276099585
Country of Origin
Mexico

Dimensions

Wall Box Size
Single Gang
Overall Width
2.94 in
Overall Height
4.69 in
Overall Depth
0.3 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Max. Capacity @ 120VAC
8 A (Fluorescent Ballast, LED)
Max. Capacity @ 277VAC
8 A (Fluorescent, LED)
Color - Motion Sensing and Dimming
Brown
Lighting Technology
Fluorescent, LED
Lamp Type
Electronic Ballasts, LED Drivers
Ballast Type - Light Dimming
0 to 10V Dimming LED Driver, 0 to10V Dimming Fluorescent Ballast
Voltage
120 to 277V AC
Color
Brown
Item
Lighting Dimmer
Max. Capacity
5A
Wall Plate
Not included
Description/Special Features
Paddle On/Off and Mini Slider to Dim or Brighten
Standards
CSA Certified, UL Listed
Control Method
8A Switching w/ 0-10V control
Installation Location - Motion Sensor
Wall Switch Box
Switch Type
1-Pole, 3-Way
Style
Paddle
Switch Style
Rocker On/Off, Mini-Slide Dimming
Number of Buttons
1
Includes Wall Plate
Wall Plate Not Included
Load Rating @ 277V AC
8A (Fluorescent Ballast, LED)
Maximum Operating Temperature
104 Degrees F
Series
Diva
Ballast Type
0 to 10V Dimming Fluorescent Ballast, 0 to 10V Dimming LED Driver
Nightlight
No
Dimming Type
Full Continuous Dimming
Current Rating
8 A
Minimum Operating Temperature
32 Degrees F
Number of Switches
1
Neutral Required
No
Dimming Method
0-10V
Rated Frequency
50/60 Hz
Load Rating @ 120V AC
8.0A (Fluorescent Ballast, LED)
Compatible with Series
Claro
Operating Voltage
120 to 277V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120 to 277V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast, LED), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Brown, Load Rating @ 277V AC 8A (Fluorescent Ballast, LED), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating 8 A, Nightlight No, Number of Gangs 1, Number of Buttons 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.