Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, Incandescent, Rocker

  • Mfr # MACL-153M-WH

  • Zoro # G4631261


product price: $37.79
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way, Multilocation
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MACL-153M-WH
Zoro #
G4631261
UPC #
784276010658
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Width
2.94 in
Overall Height
4.69 in
Overall Depth
1.46 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way, Multilocation
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Style
Rocker
Max. Capacity
150W (CFL/LED), 600W (Incandescent/Halogen)
Installation Location - Motion Sensor
Wall Switch Box
Voltage
120V AC
Description/Special Features
LEDs Indicate Light Level, Tap Off, Tap On to Favorite Level, Tap Twice for Full On
Item
Lighting Dimmer
Lamp Type
CFL, LED, Halogen, Incandescent
Switch Type
1-Pole, 3-Way, Multilocation
Wall Plate
Not Included
Color
White
Standards
NOM, UL 1472/CSA C22.2 184.1
Switch Style
Push Button On/Off, Rocker Dimming
Number of Buttons
3
Maximum Operating Temperature
104 Degrees F
Rated Frequency
60 Hz
Compatible with Series
Claro
Minimum Operating Temperature
32 Degrees F
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Includes Wall Plate
Wall Plate Not Included
Neutral Required
No
Load Rating @ 120V AC
150W (LED), 600W (Halogen, Incandescent)
Dimming Type
Full Continuous Dimming
Nightlight
Yes
Dimming Method
Line Voltage
Series
Maestro CL
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Application Type
Single-Pole, 3-Way, or Multi-Location
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro CL, Nightlight Yes, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.