Zoro Homepage
This item is Discontinued.
Lutron Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp EC3DT418KU2S

Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp (Discontinued)

  • Mfr # EC3DT418KU2S
  • Zoro # G3682165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3DT418KU2S
Zoro #
G3682165
UPC #
027557638692
Country of Origin
Mexico

Dimensions

Width
3 in
Height
1 in
Length
4 15/16 in
Dimension Reference
K

Details

Ballast Item
Electronic Ballast
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Family
EcoSystem(R)
Power Factor
Greater Than 0.95
Sound Rating
Inaudible in 27dBa Ambient Environment
Dimming Range
100% to 5%
Min. Starting Temp.
50 Degrees F
Ballast Lamp Type
T4
Ballast Max. Number of Lamps
2
Ballast Dimming Type
Full Range Continuous Dimming
Ballast Voltage
120-277
Ballast Dimming
Yes
Ballast Lamp Watts
18
Thermal Protection
Class P
Item
CFL Ballast
Ballast Factor
0.95
Ballast Type
Electronic
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA Certified, ICES-005, ISO 9001.2008, UL Listed
Ballast Start Type
Programmed/Rapid
Input Watts
41/39/39/39W
Total Harmonic Distortion
Less Than 10%
Amps AC
0.34/0.18/0.17/0.15
Ballast Max. Lamp Watts
18
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T4
Frequency
50/60Hz
Max. Bulb Watts
18 W
Starter Required
No
Dimming Method
Proprietary
Brand and Series
EcoSystem(R)
Dimming Type
Full Continuous Dimming
Number of Bulbs Supported
2
Input Voltage
120 to 277V AC
CA Title 20 Compliant
No
Operating Amps @ 120V
0.34 A
Dimming
Yes

Description

EcoSystem(R), Electronic, CFL Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 18 W, T4 Ballast Bulb Type, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 5 Percent, CA Title 20 Compliant No, 50 Degrees F Min. Starting Temp., Thermal Protection Class P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.