Zoro Homepage
This item is Discontinued.
Lutron Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp EC3DT4MWKU1S

Lutron EcoSystem Dimming Ballast, 120-277 Volt Lamp (Discontinued)

  • Mfr # EC3DT4MWKU1S
  • Zoro # G3728216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC3DT4MWKU1S
Zoro #
G3728216
UPC #
027557636759
Country of Origin
Mexico

Dimensions

Width
3 in
Height
1 in
Length
4 15/16 in
Dimension Reference
K

Details

Ballast Max. Lamp Watts
32
Sound Rating
Inaudible in 27dBa Ambient Environment
Standards
ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA Certified, ICES-005, ISO 9001.2008, UL Listed
Ballast Dimming Type
Full Range Continuous Dimming
Min. Starting Temp.
50 Degrees F
Ballast Lamp Watts
32
Ballast Voltage
120-277
Ballast Type
Electronic
Ballast Dimming
Yes
Thermal Protection
Class P
Dimming Range
100% to 5%
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
CFL Ballast
Ballast Start Type
Programmed/Rapid
Ballast Max. Number of Lamps
1
Ballast Factor
0.95
Ballast Item
Electronic Ballast
Ballast Family
EcoSystem(R)
Ballast Lamp Type
T4
Total Harmonic Distortion
Less Than 10%
Input Watts
26/26/26/27W
Power Factor
Greater Than 0.95
Amps AC
0.22/0.12/0.11/0.10
Wiring Type
Parallel
Fixture Ballast Type
Electronic
Ballast Bulb Type
T4
Number of Bulbs Supported
1
Dimming Type
Full Continuous Dimming
CA Title 20 Compliant
No
Input Voltage
120 to 277V AC
Max. Bulb Watts
32 W
Dimming Method
Proprietary
Brand and Series
EcoSystem(R)
Starter Required
No
Frequency
50/60Hz
Operating Amps @ 120V
0.22 A
Dimming
Yes

Description

EcoSystem(R), Electronic, CFL Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, T4 Ballast Bulb Type, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 5 Percent, CA Title 20 Compliant No, 50 Degrees F Min. Starting Temp., Thermal Protection Class P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.