Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occ/Vac Dimmer Snsr, Wall, Gray

  • Mfr # MS-Z101-GR

  • Zoro # G9753825


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Motion Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-Z101-GR
Zoro #
G9753825
UPC #
784276099882
Country of Origin
China

Dimensions

Suggested Mounting Height - Motion Sensor
4 ft
Coverage at Suggested Mounting Height
900 sq ft
Overall Height
4.69 in
Overall Depth
0.31 in
Overall Width
2.94 in
Maximum Mounting Height
4 ft

Details

Item - Motion Sensing and Dimming
Motion Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Max. Capacity @ 120VAC
4.4A (Fan Motor), 8A (Fluorescent, LED)
Max. Capacity @ 277VAC
8A (Fluorescent, LED)
Color - Motion Sensing and Dimming
Gray
Description/Special Features
XCT Technology for Major, Minor, Fine and Very Fine Motion Detection, Smart Ambient Light Detection (ALD), Single Pole and 3-Way Switch Capability, Decora Style, 0-10V Dimmer
Lighting Technology
Fluorescent, LED
Coverage
900 sq. ft.
Use With - Motion Sensing and Dimming
0 to 10V DC Dimming Ballasts
Item
Motion Sensor
Sensing Technology
Passive Infrared (PIR)
Time Delay Adjustment Method - Motion Sensor
Adjustable
Timer Range
1, 5, 15, 30 min.
Viewing Angle
180 Degrees
Color
Gray
Voltage
120 to 277V AC
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Sensor Type
Passive Infrared
Installation Type
Wall
Time Delay
Adjustable
Coverage Angle - Motion Sensor
180 Degrees
Standards
Title 20/24 Compliant, UL Listed
Installation Location - Motion Sensor
Wall Switch Box
For Use With
8A Electronic Fluorescent Ballast or LED Drivers
Wall Plate
Not Included
Communication Method
Hard Wired
Number of Buttons
3
Minimum Coverage Area
400 sq ft
Includes Dimming Switch
Dimming Switch Included
Load Rating @ 120V AC
8A (Fluorescent, LED)
Includes Wall Plate
Wall Plate Not Included
Maximum Operating Temperature
104 Degrees F
Maximum Coverage Area
900 sq ft
Dimming Type
Full Continuous Dimming
Fan Rated
Yes
Horsepower Rating
3/16 hp
Series
Maestro
Maximum Time Delay
30 min
Sensor Operation
Occupancy, Photocell, Vacancy
Maximum Detection Distance
30 ft
Dimming Method
0-10V
Neutral Required
No
Load Rating @ 277V AC
8A (Fluorescent and LED)
Installation Location
Wall
Minimum Time Delay
1 min
Time Delay Adjustment Method
Adaptive
Manufacturer Warranty
5 yr
Rated Frequency
50/60 Hz
Minimum Operating Temperature
32 Degrees F
Includes Motion Sensor
Yes
Coverage Angle
180 Degrees
Nightlight
No
Compatible with Series
0 to 10V DC Dimming
Operating Voltage
120 to 277V AC

Description

Motion Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Gray, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.