Shop LUTRON
See all product information
Create Account
Straight Blade Receptacle, 15 A, 125V AC, 2 Pole, 3, 4, 5 Wire
Mfr # SCRS-15-TR-BI
Zoro # G3737787
product price:Â
$
34.39
/ea
Key Features
Receptacle Type
Duplex
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCRS-15-TR-BI
- Zoro #
- G3737787
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Housing Color
- Biscuit
- Standards
- UL Listed
- Resistance Properties
- Tamper Resistant
Description
Receptacles,Tamper-Resistant,Biscuit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.