Zoro Homepage

SCL153PHIV Skylark CflLed Dimmer Sp And 3W Ivory

  • Mfr # 6870406

  • Zoro # G516316456


product price: $45.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6870406
Zoro #
G516316456
UPC #
-
Country of Origin
China

Description

Dimmer for cfl and LED dimmable bu lbs. On/off rocker switch with a linear-slide dimmer for a standard designer wallplate opening. Hedt technology - Lutronr advanced dimming circuitry designed for compatibility with most high efficacy light bu lbs. Ul listed to control dimmable compact fluorescent lamps cfl with integrated ballast, dimmable LED with integrated driver, halogen and incandescent. Low-end adjustment dial to accommodate a wide range of bu lbs. Switch returns load to previous level. Uses standard single-pole or 3 way wiring for easy installation in any home. 100 percent factory tested. Capable of controlling up to 150 watt dimmable cfl/led or 600 watt incandescent/halogen. Ul listed to us and canadi. Features Wattage - 600 w. Includes - On/off rocker switch. Color - Ivory. Dimension - 2.4 x 4 x 5.8 in. Item weight - 1 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.