Shop LUTRON
See all product information
Create Account
Smart Dimmer
- Mfr # DVRF-6L-WH
- Zoro # G923785357
product price:Â
$
74.65
/ea
Key Features
Minimum Operating Temperature
32 Degrees F
Series
Diva
Communication Method
Wireless
Standards
CSA, NOM, UL Listed
Maximum Operating Temperature
104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVRF-6L-WH
- Zoro #
- G923785357
- UPC #
- 784276302692
- Country of Origin
- United States
Details
- Item
- Lighting Control Switch
- Minimum Operating Temperature
- 32 Degrees F
- Series
- Diva
- Communication Method
- Wireless
- Standards
- CSA, NOM, UL Listed
- Maximum Operating Temperature
- 104 Degrees F
- Compatible with Brand
- Caseta
- Includes Wall Plate
- Wall Plate Not Included
- Includes
- Wallplate
- Color
- White
- Installation Location
- Wall
- Includes Dimming Switch
- Dimming Switch Included
- Neutral Required
- No
- Compatible with Series
- Caseta
- Load Rating @ 120V AC
- 150W (CFL, LED), 600W (Halogen, Incandescent)
- Fan Rated
- No
- Nightlight
- No
- Number of Buttons
- 1
- Compatible Series
- Caseta
- Wire Color
- White
Description
Lighting Control Switch, Number of Buttons 1, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, Operating Voltage 120V AC, Sensing Technology Not Applicable, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required No, Color White, Nightlight No, Includes Dimming Switch Dimming Switch Included, Includes Wall Plate Wall Plate Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.