Shop LUTRON
See all product information
Create Account
Smart ELV+ Dimmer
- Mfr # DVRF-5NE-IV
- Zoro # G323785964
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Series
Diva
Color
Ivory
Compatible with Brand
Caseta
Neutral Required
Yes
Includes Dimming Switch
Dimming Switch Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVRF-5NE-IV
- Zoro #
- G323785964
- UPC #
- 784276323956
- Country of Origin
- United States
- Item
- Lighting Control Switch
- Series
- Diva
- Color
- Ivory
- Compatible with Brand
- Caseta
- Neutral Required
- Yes
- Includes Dimming Switch
- Dimming Switch Included
- Maximum Operating Temperature
- 104 Degrees F
- Minimum Operating Temperature
- 10 Degrees F
- Installation Location
- Wall
- Number of Gangs
- 1
- Communication Method
- Wireless
- Standards
- CSA, cULus Listed, FCC Approved, IFTEL, Industry Canada Certified, NEMA 410, NOM, UL Listed
- Load Rating @ 120V AC
- 250W (CFL, LED), 400VA (Fluorescent, MLV), 500W (ELV, Halogen, Incandescent)
- Fan Rated
- No
- Number of Buttons
- 1
- Compatible with Series
- Caseta
- Nightlight
- No
- Includes Wall Plate
- Wall Plate Not Included
- Compatible Series
- Caseta
- Wire Color
- Ivory
- Operating Voltage
- 120V AC
Dimensions
- Overall Depth
- 3.5 in
Description
Lighting Control Switch, Number of Buttons 1, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Not Applicable, Load Rating @ 120V AC 250W (CFL, LED), 400VA (Fluorescent, MLV), 500W (ELV, Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color Ivory, Nightlight No, Includes Dimming Switch Dimming Switch Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.