Shop LUTRON
See all product information
Create Account
Smart Switch
- Mfr # DVRF-5NS-IV
- Zoro # G023785974
product price:Â
$
98.45
/ea
Key Features
Fan Rated
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Color
Ivory
Includes
Wallplate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVRF-5NS-IV
- Zoro #
- G023785974
- UPC #
- 784276302616
- Country of Origin
- United States
- Item
- Lighting Control Switch
- Fan Rated
- Yes
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Operating Temperature
- 104 Degrees F
- Color
- Ivory
- Includes
- Wallplate
- Communication Method
- Wireless
- Includes Wall Plate
- Wall Plate Not Included
- Lighting Technology
- Incandescent, LED
- Installation Location
- Wall
- Standards
- CSA, NOM, UL Listed
- Neutral Required
- Yes
- Series
- Claro
- Compatible with Brand
- Caseta
- Load Rating @ 120V AC
- 5A (CFL, Fluorescent,LED), 600VA (MLV), 600W (ELV, Halogen, Incandescent)
- Number of Buttons
- 1
- Nightlight
- No
- Compatible with Series
- Caseta
- Compatible Series
- Caseta
- Wire Color
- Ivory
- Operating Voltage
- 120V AC
- For Use With
- Caseta
- For Wire Feeder Series
- Caseta
Description
Lighting Control Switch, Number of Buttons 1, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Not Applicable, Load Rating @ 120V AC 5A (CFL, Fluorescent,LED), 600VA (MLV), 600W (ELV, Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color Ivory, Nightlight No, Includes Wall Plate Wall Plate Not Included, Series Claro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.