Shop LUTRON
See all product information
Create Account
Paddle Remote
- Mfr # PJ2-P2B-GIV
- Zoro # G423785888
product price:Â
$
68.99
/ea
Key Features
Remote Range
60 ft
Includes Raise and Lower Function
No
Number of Buttons
2
Communication Method
Wireless
Overall Depth
1.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJ2-P2B-GIV
- Zoro #
- G423785888
- UPC #
- 784276313032
- Country of Origin
- United States
- Item
- Wireless Remote Control
- Remote Range
- 60 ft
- Includes Raise and Lower Function
- No
- Number of Buttons
- 2
- Communication Method
- Wireless
- Compatible with Series
- Caseta
- Standards
- ANATEL, cULus Listed, FCC, IFETEL, ISED, NOM, QCERT, SUTEL
- Minimum Operating Temperature
- 32 Degrees F
- Includes
- Battery
- Power Source
- Battery
- Color
- Ivory
- Maximum Operating Temperature
- 104 Degrees F
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Compatible Series
- Caseta
- Wire Color
- Ivory
- For Use With
- Caseta
- For Wire Feeder Series
- Caseta
Dimensions
- Overall Depth
- 1.28 in
- Overall Height
- 2.6 in
- Overall Width
- 0.41 in
Description
Wireless Remote Control, Number of Buttons 2, Power Source Battery, Compatible with Series Caseta, Color Ivory, Includes Raise and Lower Function No, Includes Battery, Standards ANATEL, cULus Listed, FCC, IFETEL, ISED, NOM, QCERT, SUTEL, Overall Depth 1.28 in, Overall Height 2.6 in, Overall Width 0.41 in, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Remote Range 60 ft, Communication Method Wireless
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.