Shop LUTRON
See all product information
Create Account
Smart Switch
- Mfr # DVRF-5NS-WH
- Zoro # G423785734
product price:Â
$
98.45
/ea
Key Features
Compatible with Brand
Caseta
Installation Location
Wall
Series
Claro
Includes Wall Plate
Wall Plate Not Included
Lighting Technology
Incandescent, LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVRF-5NS-WH
- Zoro #
- G423785734
- UPC #
- 784276302630
- Country of Origin
- United States
- Item
- Lighting Control Switch
- Compatible with Brand
- Caseta
- Installation Location
- Wall
- Series
- Claro
- Includes Wall Plate
- Wall Plate Not Included
- Lighting Technology
- Incandescent, LED
- Neutral Required
- Yes
- Maximum Operating Temperature
- 104 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- Includes
- Wallplate
- Color
- White
- Communication Method
- Wireless
- Standards
- CSA, NOM, UL Listed
- Fan Rated
- Yes
- Number of Buttons
- 1
- Nightlight
- No
- Load Rating @ 120V AC
- 5A (CFL, Fluorescent,LED), 600VA (MLV), 600W (ELV, Halogen, Incandescent)
- Compatible with Series
- Caseta
- Compatible Series
- Caseta
- Wire Color
- White
- Operating Voltage
- 120V AC
- For Use With
- Caseta
- For Wire Feeder Series
- Caseta
Description
Lighting Control Switch, Number of Buttons 1, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Not Applicable, Load Rating @ 120V AC 5A (CFL, Fluorescent,LED), 600VA (MLV), 600W (ELV, Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color White, Nightlight No, Includes Wall Plate Wall Plate Not Included, Series Claro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.