Zoro Homepage

Straight Blade Receptacle, 20 A, 125V AC, 2 Pole, 3, 4, 5 Wire

  • Mfr # SCRS-20-TR-MN

  • Zoro # G3738283


product price: $40.15
/ea

Key Features

Receptacle Type
Duplex
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRS-20-TR-MN
Zoro #
G3738283
UPC #
-
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Midnight
Standards
UL Listed
Resistance Properties
Tamper Resistant

Description

Receptacles,Tamper-Resistant,Midnight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.