Zoro Homepage

Switches, Mechanical, Gen Purpose, Brown

  • Mfr # CA-4PS-BR

  • Zoro # G3739528


product price: $27.15
/ea

Key Features

Switch Type - Motion Sensing and Dimming
Mechanical switch, 4-way
Color - Motion Sensing and Dimming
Brown
Voltage
120/277 VAC
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-4PS-BR
Zoro #
G3739528
UPC #
784276016339
Country of Origin
Korea, Republic of

Details

Switch Type - Motion Sensing and Dimming
Mechanical switch, 4-way
Color - Motion Sensing and Dimming
Brown
Item
Switches,Mechanical,Gen Purpose,Brown
Voltage
120/277 VAC
Amps
15 A

Description

Switches,Mechanical,Gen Purpose,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.