Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switches, Mechanical, Gen Purpose, Lt Almnd

  • Mfr # CA-3PS-LA

  • Zoro # G3739239


product price: $11.49
/ea

Key Features

Color
Light Almond (LA)
Maximum Wattage
15 Amps
Application Type
3-Way
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Bulb Compatibility
All Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-3PS-LA
Zoro #
G3739239
UPC #
784276016254
Country of Origin
Korea, Republic of

Details

Item
Switches,Mechanical,Gen Purpose,Lt Almnd
Color
Light Almond (LA)
Maximum Wattage
15 Amps
Application Type
3-Way
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Bulb Compatibility
All Lighting

Description

Switches,Mechanical,Gen Purpose,Lt Almnd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.