Lutron
Telephone Jack, Single, Biscuit
Mfr # SC-PJ-BI
Zoro # G3737358
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.7"
- Color Biscuit
- Width 2.9"
- Depth 1.3"
- Product Type Faceplate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- MOUNT-IT Floating Wall Shelf Bracket (SINGLE) (MI-891)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-7)
- CETIS Hospitality Feature Phone, Black (Aegis-3-08 (BK))
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- VTECH Phone Dect6.0 2Handsets (CL82215)
- CETIS Standard Wall Phone, Black (2554W MW (BK))
- HUBBELL GAI-TRONICS Telephone, Industrial, Weatherproof (257-001)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- BLUE DONUTS Big Button Phone for wall or desk with Speaker and Memory (BD3473863)
- Lutron Home & Office Phones