Shop LUTRON

Threaded Rod, Zinc, #5-40, 2 ft

  • Mfr # DVCL-153P-WH
  • Zoro # G3664841

product price: 
$
31.49
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DVCL-153P-WH
Zoro #
G3664841
UPC #
027557003056
Country of Origin
Multiple
Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Lamp Type
CFL, LED, Halogen, Incandescent
Standards
NOM, UL 1472/CSA C22.2 184.1
Description/Special Features
Paddle On/Off and Mini Slider to Dim or Brighten
Color
White
Style
Paddle
Max. Capacity
150W (CFL/LED), 600W (Incandescent/Halogen)
Installation Location - Motion Sensor
Wall Switch Box
Voltage
120V AC
Wall Plate
Not included
Switch Type
1-Pole, 3-Way
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Item
Lighting Dimmer
Switch Style
Rocker On/Off, Mini-Slide Dimming
Dimming Type
Full Continuous Dimming
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Rated Frequency
60 Hz
Series
Diva
Number of Switches
1
Neutral Required
No
Minimum Operating Temperature
32 Degrees F
Compatible with Series
Claro
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Dimming Method
Line Voltage
Includes Wall Plate
Wall Plate Not Included
Maximum Operating Temperature
104 Degrees F
Application Type
Single-Pole or 3-Way
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Number of Gangs 1, Compatible with Series Claro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.