Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacancy Dimmer Snsr, Wall, Gray

  • Mfr # MS-Z101-V-GR

  • Zoro # G9753755


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Dimming Vacancy Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-Z101-V-GR
Zoro #
G9753755
UPC #
784276100175
Country of Origin
Mexico

Dimensions

Suggested Mounting Height - Motion Sensor
4 ft
Coverage at Suggested Mounting Height
900 sq ft
Overall Width
2.94 in
Maximum Mounting Height
4 ft
Overall Height
4.69 in
Overall Depth
0.31 in

Details

Item - Motion Sensing and Dimming
Dimming Vacancy Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Max. Capacity @ 120VAC
4.4A (Fan Motor), 8A (Fluorescent, LED)
Max. Capacity @ 277VAC
8A (Fluorescent, LED)
Color - Motion Sensing and Dimming
Gray
Coverage
900 sq. ft.
Coverage Angle - Motion Sensor
180 Degrees
Installation Location - Motion Sensor
Wall Switch Box
Timer Range
1, 5, 15, 30 min.
Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Color
Gray
Installation Type
Wall
Use With - Motion Sensing and Dimming
0 to 10V DC Dimming Ballasts
Standards
Title 20/24 Compliant, UL Listed
Viewing Angle
180 Degrees
Item
Vacancy Dimmer Sensor
Sensor Type
Passive Infrared
Time Delay Adjustment Method - Motion Sensor
Adjustable
Description/Special Features
XCT Technology for Major, Minor, Fine and Very Fine Motion Detection, Smart Ambient Light Detection (ALD), Single Pole and 3-Way Switch Capability, Decora Style
Time Delay
Adjustable
Voltage
120 to 277V AC
For Use With
8A Electronic Fluorescent Ballast or LED Drivers
Lighting Technology
Fluorescent, LED
Wall Plate
Not Included
Communication Method
Hard Wired
Number of Buttons
3
Load Rating @ 277V AC
8A (Fluorescent and LED)
Load Rating @ 120V AC
8A (Fluorescent, LED)
Includes Dimming Switch
Dimming Switch Included
Includes Wall Plate
Wall Plate Not Included
Maximum Detection Distance
30 ft
Fan Rated
Yes
Neutral Required
No
Nightlight
No
Time Delay Adjustment Method
Adaptive
Includes Motion Sensor
Yes
Coverage Angle
180 Degrees
Maximum Coverage Area
900 sq ft
Sensor Operation
Photocell, Vacancy
Series
Maestro
Horsepower Rating
3/16 hp
Minimum Coverage Area
400 sq ft
Minimum Time Delay
1 min
Compatible with Series
0 to 10V DC Dimming
Maximum Operating Temperature
104 Degrees F
Rated Frequency
50/60 Hz
Manufacturer Warranty
5 yr
Dimming Type
Full Continuous Dimming
Minimum Operating Temperature
32 Degrees F
Installation Location
Wall
Maximum Time Delay
30 min
Dimming Method
0-10V
Operating Voltage
120 to 277V AC

Description

Vacancy Dimmer Sensor, Number of Buttons 3, Sensor Operation Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Gray, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.